Apply to be a TradeMaster!
Main product image of Concentric Straight Vent - 3"/5", RTG20270A
Magnifying glass
Hover image to zoom

Concentric Straight Vent - 3"/5", RTG20270A

Brand:
Rheem
SKU:
RTG20270A
Rating:
(2)
Q&A:
(0)
Concentric Straight Vent - 3"/5", RTG20270A
Magnifying glass
Hover image to zoom
$36.50 each
In Stock
In Stock
Get 1 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The ProTech Concentric Straight Pipe features durable stainless steel construction that offers worry free use for the life of your tankless water heater. The concentric venting is system matched to the water heater for optimal performance. The concentric design of this water heater vent combines both the intake and exhaust pipes of the gas water heater venting.


Features:

  • Fast, easy installation, 1 step connection
  • Leak-proof seamless precision formed gasket
  • Stainless steel construction
  • No sagging, tight overlap and lock prevent wobble
  • For Rheem branded tankless gas mid-efficiency indoor water heaters
  • 1-year limited warranty
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

It worked well and the packaging was superb.
Ivan
Mi
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

My only comment is that the length of the concentric vent should be listed somewhere. I had to hunt around to find out what the length was for the RTG2027A or any of the other length pieces that I bought.
DRB Properties
Columbiana, OH
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?