Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Tankless Heater Venting
Horizontal Vent-Cone Termination Kit (2 in. x 6 in. Wall)
Brand:
Rheem
SKU:
RTG20291-1
Rating:
(2)
Q&A:
(0)
Hover image to zoom
RTG20291-1 has been discontinued
Discontinued February 21, 2023
This product was discontinued by the manufacturer.
This item replaces:
RTG20234-2
Product Highlights
–
Concentric
2" x 6"
Description
–
Horizontal Vent-Cone Termination Kit (2 in. x 6 in. Wall)
Specs
–
Product Type:
Termination Kit
Vent Type:
Concentric
Size:
2" x 6"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Perfect Products at Perfect Price
This Product was a perfect fit and well below cost at other part houses. Service was prompt
P. Hammer Plumbing
Houston,Tx
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this again
This exhaust kit for my tankless water heater worked great. Ordered one day, arrived the next. Great customer service.
Jj
Ohio
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video