Apply to be a TradeMaster!
Main product image of Concentric Adjustable Vent - 13" - 10", RTG20320
Magnifying glass
Hover image to zoom

Concentric Adjustable Vent - 13" - 10", RTG20320

Brand:
Rheem
SKU:
RTG20320
Rating:
(0)
Q&A:
(0)
Concentric Adjustable Vent - 13" - 10", RTG20320
Magnifying glass
Hover image to zoom
$108.25 each
In Stock
In Stock
Get 1 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Rheem 13" - 10" Adjustable Concentric Vent


Features:

  • Stainless steel concentric vent pipe
  • Adjustable vent 13 inches to 10 inches
  • Cut to size
  • Pulls in fresh air and expels flue exhaust
  • Seal rings at connection points to prevent exhaust gas leaks
  • Tankless gas accessory


Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy