Apply to be a TradeMaster!
Main product image of Vent Termination Kit - 3", RXGY-G01
Magnifying glass
Hover image to zoom

Vent Termination Kit - 3", RXGY-G01

Brand:
Rheem
SKU:
RXGY-G01
Rating:
(2)
Q&A:
(0)
Vent Termination Kit - 3", RXGY-G01
Magnifying glass
Hover image to zoom
$39.36 each
In Stock
In Stock
Get 9 Tomorrow, Nov 4
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
RXGY-G01 is an official OEM Vent Termination Kit - 3" for Rheem HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Horizontal Termination Kit
SKU: HVENT-2
DiversiTech

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Job well done

Exact replacement of what was there before. Arrived quickly.
Jay
littleton, CO
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Older Model Part, Good Fit, Poor Molding Quality

Supply House did a good job. Ordering was easy and the product arrived on time. The only issues were with poor OEM molding quality. There was severe plastic flash throughout the parts requiring trimming for assembly, along with dozens of visible molding defects.
Chris
Chicago, Illinois
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy