Apply to be a TradeMaster!
Main product image of 2" Horizontal Termination Kit
Magnifying glass
Hover image to zoom

2" Horizontal Termination Kit

Brand:
DiversiTech
SKU:
HVENT-2
Rating:
(13)
Q&A:
(0)
2" Horizontal Termination Kit
Magnifying glass
Hover image to zoom
$42.46 each
In Stock
In Stock
Get 119 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric

Description

–
Horizontal vent kits for use in venting high efficiency fossil fuel appliances. The low profile kit hides the vent from view.

Specs

–
Product Type:

Termination Kit

Vent Type:

Concentric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Vent Type
CURRENT ITEM
Product Image of 2" Horizontal Termination Kit
2" Horizontal Termination Kit
SKU: HVENT-2
(13)
Termination Kit
Concentric
Termination Kit
Concentric

You May Also Need

3" Horizontal Termination Kit
SKU: HVENT-3
DiversiTech
2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4.62 out of 13 reviews
92% would recommend this product
4.62
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect Vent for my Tankless Heater. High quality.

I initially purchased this for my tankless water heater installation based on the color. Once I received it, I was extremely impressed with the quality of the product and the thoroughness of the kit. The plastic is heavy duty and includes stainless steel screws. Everything you need for installation is included and the instructions are excellent and include mounting details and proper intake/exhaust pipe protrusion etc.
VS

Most Liked Negative Review

No

The problem is that when it rains hard with the wind blowing toward the wall that the vent is on, rain water pours into the water heater through the vent, and then into the basement. Cover needs to have a hood to keep rainwater out!
Showing 1-10 of 13 reviews

Worked as Expected

Used the product to vent our tankless water heater. Simple to install. Worked great.
NJB
San Diego
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very clean look

The termination vent was a very nice fit for the job and the center to center of 5.5 was exactly the size I needed. Hope it holds up well with the cold winters. I would rather had a stainless steel vent but I did not see it available.
Nick the Man
Uniontown, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service as usual.

Freaky fast shipping. Ordered Tuesday at 3 in the afternoon. Package showed up at 11:30 the next morning. Super pleased.
mic
Warren, OH.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick install

I wish they came in white. I spray painted them with no issues.
Rixtronix
New Bern, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use these all the time

Great product use them for nice clean job.
Jbes
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do recommend this product

this unit fits close to the house, not causing an obstruction and is not an eyesore. Yes you must drill two holes out of the property but the space saving outside the house is monumental.
TK
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

The problem is that when it rains hard with the wind blowing toward the wall that the vent is on, rain water pours into the water heater through the vent, and then into the basement. Cover needs to have a hood to keep rainwater out!
Dan
New York
6 years ago
Was this review helpful to you?

No PVC Gooseneck!

This termination kit is great for eliminating the ugly PVC gooseneck put in by so many contractors. I have used this multiple times to terminate a Navian 240A tankless water heater that vents with 2" PVC. Easy installation and looks great and very unnoticeable on the outside of the house.
RichK
Knoxville, TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good vent

Use with 2 inch boiler vent. Affordable
duddles58
rapid city sd
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was just what I needed.

Used to vent a water heater and very attractive.
Brutus
Wilmington, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy