Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SH2CY4821STANAJ Parts - Russell Vantix Air Handler
Brand:
Rheem
SKU:
SH2CY4821STANAJ
Description
–
This item is SH2CY4821STANAJ Parts - Russell Vantix Air Handler manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
58
Replacement Parts
Insulation - Coil Door, 68-101577-10
SKU:
68-101577-10
Rheem
Duct Flange, AE-101048-07
SKU:
AE-101048-07
Rheem
Wire & Cable Tie - Nylon Black - 8", 64-17606-01
SKU:
64-17606-01
Rheem
Sheet Metal Screw, 8-18 x 1-1/4", 63-22153-03
SKU:
63-22153-03
Rheem
Thread-Forming Screw, 10-32 x 1/2", 63-22487-01
SKU:
63-22487-01
Rheem
Cabinet Brace, AE-101134-03
SKU:
AE-101134-03
Rheem
Wiring Harness, 45-24258-18
SKU:
45-24258-18
Rheem
Sheet Metal Screw, 8-18 x 3/8", 63-22153-05
SKU:
63-22153-05
Rheem
ENSITE Air Motor (230V, 3/4 hp), 51-108729-00
SKU:
51-108729-00
Rheem
Drain Pan - Horizontal, AS-101128-36H
SKU:
AS-101128-36H
Rheem
40VA Transformer (208/230-24V), 46-101905-01
SKU:
46-101905-01
Rheem
Coil Brace, AE-101737-01
SKU:
AE-101737-01
Rheem
Sheet Metal Screw, 8-18 x 1/2", 63-22153-01
SKU:
63-22153-01
Rheem
Blower Housing w/Wheel, 70-101729-08
SKU:
70-101729-08
Rheem
Terminal Block, 45-23222-02
SKU:
45-23222-02
Rheem
Washer - Flat (Fender), 63-26198-02
SKU:
63-26198-02
Rheem
Middle Brace 21, AE-101054-02
SKU:
AE-101054-02
Rheem
Drain Plug (3/4" NPT), 68-100070-01
SKU:
68-100070-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video