Apply to be a TradeMaster!
Main product image of Natural Gas Control Thermostat, SP10022N
Magnifying glass
Hover image to zoom

Natural Gas Control Thermostat, SP10022N

Brand:
Rheem
SKU:
SP10022N
Rating:
(0)
Q&A:
(0)
Natural Gas Control Thermostat, SP10022N
Magnifying glass
Hover image to zoom
$345.48 each
Backorder
Backorder
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Ton
3

Description

–
Natural Gas Control Thermostat

Specs

–
Product Type:

Thermostat

Size:

3/8"

Ton:

3

Capillary Length:

30"

Features:

R22 Refrigerant

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy