Apply to be a TradeMaster!
Main product image of 23" Thermopile, SP10100B
Magnifying glass
Hover image to zoom
23" Thermopile, SP10100B
Magnifying glass
Hover image to zoom
$105.49 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
23" Length

Description

–
23" Thermopile Specifications:
  • Overall Length (in.): 22
  • Bulb Length (in.): 3
  • Bulb Diameter (in.): 3/8
  • Well End Fitting O.D. (in.): 7/16-28

  • **Image may not represent actual product.**

    Specs

    –
    Length (Inches):

    23"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy