Apply to be a TradeMaster!
Main product image of 1/2" Male NPT x 1/2" Female NPT Gas Connector (18" Long), SP10350
Magnifying glass
Hover image to zoom

1/2" Male NPT x 1/2" Female NPT Gas Connector (18" Long), SP10350

Brand:
Rheem
SKU:
SP10350
Rating:
(0)
Q&A:
(0)
1/2" Male NPT x 1/2" Female NPT Gas Connector (18" Long), SP10350
Magnifying glass
Hover image to zoom
$21.06 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
1/2" Male NPT x 1/2" Female NPT Gas Connector (18" Long)

For use with Natural Gas, LP, manufactured, and gas-air mixtures for residential and commercial gas appliances
  • Designed for both indoor and outdoor applications
  • Austenitic stainless steel tubing material is with high chromium content with no soldered or brazed joints
  • Powder-coat polymer connector tube coating for enhanced corrosion resistance
  • -40°F to 150°F operating temperature
  • Greater depth and number of corrugations to withstand greater torque and bend cycles
  • CSA listed to ANSI Z21.24, CSA 6.10, ANSI Z21.75, CSA 6.27; AGAL Contract no. 8204 (American Gas Association Laboratories tested and accepted for vibration resistance to 25 years)
Note: Image may not represent actual product.

Specs

–
Length (Inches):

18"

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy