Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded CU 4500W Element, 20" Length (240V), SP1053-008
Magnifying glass
Hover image to zoom

1-1/2" Threaded CU 4500W Element, 20" Length (240V), SP1053-008

Brand:
Rheem
SKU:
SP1053-008
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded CU 4500W Element, 20" Length (240V), SP1053-008
Magnifying glass
Hover image to zoom
$131.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
20" Length

Description

–
Specifications:
  • Actual Thread Size - Outside Diameter (in.) 1-1/2
  • Cold Resistance (ohms) 12.80
  • Configuration Foldback
  • Element Diameter (in.) 0.32
  • Element Length - Flange to Tip (in.) 20.00
  • Hex Head Size - Across Flats (in.) 1-7/8
  • Input Voltage (V) 0,240
  • Mounting Type Threaded
  • Nominal Thread Size - (in.) 1-1/2
  • Outer Sheath Material Copper
  • Resistored No
  • Thread Type Series Designation UNF
  • Threads per Inch 12
  • Watt Density at 240V (W/sq. in. ) 0,063
  • Watt Density Classification LWD
  • Wattage at 240V (W) 4,500

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Copper

Length (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy