Apply to be a TradeMaster!
Main product image of 1" 2000W Stainless Steel Resistored Screw-in Element LWD (120V), SP10868GL
Magnifying glass
Hover image to zoom

1" 2000W Stainless Steel Resistored Screw-in Element LWD (120V), SP10868GL

Brand:
Rheem
SKU:
SP10868GL
Rating:
(1)
Q&A:
(0)
1" 2000W Stainless Steel Resistored Screw-in Element LWD (120V), SP10868GL
Magnifying glass
Hover image to zoom
$38.17 each
In Stock
In Stock
Get 24 Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Stainless Steel

Description

–
1" 2000W Stainless Steel Resistored Screw-in Element LWD (120V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 120
  • Wattage at 120V (W): 2000
  • Watt Density at 120V (W/sq. in. ): 62
  • Cold Resistance (ohms): 7.20
  • Outer Sheath Material: Stainless Steel (Incoloy)
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 9.59
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

2000

Voltage:

120v

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy, no hassle ordering

Found the best price around on item purchased. Shipping was as it should be and not charged way over to cover costs. The product came packaged as should in quick fashion. Will order from here anytime without hesitation.
Colin
Loveland, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy