Apply to be a TradeMaster!
Main product image of 1" 5000W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869NL
Magnifying glass
Hover image to zoom

1" 5000W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869NL

Brand:
Rheem
SKU:
SP10869NL
Rating:
(0)
Q&A:
(0)
1" 5000W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869NL
Magnifying glass
Hover image to zoom
$55.58 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5000 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Stainless Steel

Description

–
Resistored Stainless Steel Heating Elements Preferred Parts feature a low watt density design with an outer sheath of Incology 800 to resist failure from "dry firing". Built-in-resistor helps prolong anode life for greater tank protection and longer working life.

Specifications:
  • Watt Density Classification: LWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 3755
  • Watt Density at 208V (W/sq. in.): 53
  • Wattage at 240V (W): 5000
  • Watt Density at 240V (W/sq. in. ): 71
  • Cold Resistance (ohms): 11.50
  • Outer Sheath Material: Stainless Steel (Incoloy)
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 19.24
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2
  • Specs

    –
    Type:

    Element

    Wattage:

    5000

    Voltage:

    240v

    Material:

    Stainless Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy