Shop Resideo Sale
Main product image of 1" 2000W Copper Resistored Screw-in Element HWD (120V), SP10874GH
Magnifying glass
Hover image to zoom

1" 2000W Copper Resistored Screw-in Element HWD (120V), SP10874GH

Brand:
Rheem
SKU:
SP10874GH
Rating:
(6)
Q&A:
(1)
1" 2000W Copper Resistored Screw-in Element HWD (120V), SP10874GH
Magnifying glass
Hover image to zoom
$20.87 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Copper

Description

–
1" 2000W Copper Resistored Screw-in Element HWD (120V)

Specifications:
  • Watt Density Classification: HWD
  • Input Voltage (V): 120
  • Wattage at 120V (W): 2000
  • Watt Density at 120V (W/sq. in. ): 170
  • Cold Resistance (ohms): 7.20
  • Outer Sheath Material: Copper
  • Resistored: Yes
  • Configuration: Straight
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 7.65
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

2000

Voltage:

120v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I approve of the purchase & use of this product; H2O element

Only been a week thus far but, so far, so good! Was not too difficult to replace with some mechanical experience and a few tools but, need the correct size (1 & one half inch) 12-point socket or wrench, though. Also, consider your method of draining the water tank in preparation for replacement of this element. Mine did not come with the ring-shaped gasket/seal which IS NEEDED to water-tight seal the base of the element when properly tightened in place.
SoberUtuber
Pickens County, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part works fine but...

The HW heater element works fine, but when I received it there was no rubber seal so I had to find one.
John
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heating Element

Works great. Finally have hot water again.
Thumpersl8
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, perfect product

I distill lavender and the replacement element is perfect. Fast service allowed me to finish harvest within delay
K
Washington State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great
Terry
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got the product and ordered a second one to have on hand

The catalog online was very clear and easy to read, the service was great... I receive the order in just a couple of days, and I have nothing but praise for this company!
Glenda
Lebanon, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the one for a Rheem electric Water Heater Model# 81VP20S 20 gal 120V 2000W

Asked by Rich 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The SP10868LH Rheem Water Heater Part is for the 81VP20S, not the SP10874GH.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy