The Day Savers – A National Tradesmen Day Contest
Main product image of 1" 1700W Copper Resistored Screw-in Element LWD (120V), SP10874KL
Magnifying glass
Hover image to zoom

1" 1700W Copper Resistored Screw-in Element LWD (120V), SP10874KL

Brand:
Rheem
SKU:
SP10874KL
Rating:
(3)
Q&A:
(0)
1" 1700W Copper Resistored Screw-in Element LWD (120V), SP10874KL
Magnifying glass
Hover image to zoom
$24.12 each
In Stock
In Stock
Get 4 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1700 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Copper

Description

1" 1700W Copper Resistored Screw-in Element LWD (120V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 120
  • Wattage at 120V (W): 1700
  • Watt Density at 120V (W/sq. in. ): 95
  • Cold Resistance (ohms): 8.50
  • Outer Sheath Material: Copper
  • Resistored: Yes
  • Configuration: Straight
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 11.25
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

Type:

Element

Wattage:

1700

Voltage:

120v

Material:

Copper

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect replacement

Direct replacement for a failed water heating element.
Winding Roads
Fredericksburg, Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service. Fast shipping

Perfect. Exactly what I needed. Convenient and fast. Thank you!
Don
Columbus Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So glad you had it available

Exact replacement for my part.
Gaylene
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy