Apply to be a TradeMaster!
Main product image of LP Gas Valve, SP10962E
Magnifying glass
Hover image to zoom
LP Gas Valve, SP10962E
Magnifying glass
Hover image to zoom
$214.88 each
Backorder
Backorder
Get it Wed, Oct 21 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane

Description

LP Gas Valve
  • Manufacturer: Honeywell
  • Input Fitting Size NPT (in.): 3/4
  • Output Fitting Size NPT (in.): 3/4
  • Valve Body Length (in.): 5-1/8
  • Valve Body Width (in.): 2-3/4
  • Valve Body Height (in.): 6-3/16

Specs

Product Type:

Gas Valve

Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy