Shop Resideo Sale
Main product image of 3/4" Natural Gas Valve (24V), SP10963D
Magnifying glass
Hover image to zoom

3/4" Natural Gas Valve (24V), SP10963D

Brand:
Rheem
SKU:
SP10963D
Rating:
(3)
Q&A:
(0)
3/4" Natural Gas Valve (24V), SP10963D
Magnifying glass
Hover image to zoom
$326.58 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Connection Size
3/4" Connection

Description

–
3/4" Natural Gas Valve (24V)
  • Manufacturer: Honeywell
  • Input Fitting Size NPT (in.): 3/4
  • Output Fitting Size NPT (in.): 3/4
  • Valve Body Length (in.): 4-1/8
  • Valve Body Width (in.): 2-3/4
  • Valve Body Height (in.): 6-3/16

Specs

–
Product Type:

Gas Valve

Voltage:

24V

Fuel Type:

Natural Gas

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would buy again

Just what I needed to complete my job.
Pete
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does what it is supposed to do

It Works.
Teddy Bear
Tampa, FL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It's really works. No more problems.
M.T. Szeto
Dublin CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy