Apply to be a TradeMaster!
Main product image of Natural Gas Valve Kit with Pilot Tube, SP10963DK
Magnifying glass
Hover image to zoom

Natural Gas Valve Kit with Pilot Tube, SP10963DK

Brand:
Rheem
SKU:
SP10963DK
Rating:
(0)
Q&A:
(0)
Natural Gas Valve Kit with Pilot Tube, SP10963DK
Magnifying glass
Hover image to zoom
$458.79 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
Natural Gas Valve Kit with Pilot Tube
  • Manufacturer: Honeywell
  • Input Fitting Size NPT (in.): 3/4
  • Output Fitting Size NPT (in.): 3/4
  • Valve Body Length (in.): 4-1/8
  • Valve Body Width (in.): 2-3/4
  • Valve Body Height (in.): 6-3/16

Specs

–
Product Type:

Gas Valve

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy