Apply to be a TradeMaster!
Main product image of 0.75" x 50-3/8" Magnesium Anode Rod, SP11309BD
Magnifying glass
Hover image to zoom

0.75" x 50-3/8" Magnesium Anode Rod, SP11309BD

Brand:
Rheem
SKU:
SP11309BD
Rating:
(5)
Q&A:
(0)
0.75" x 50-3/8" Magnesium Anode Rod, SP11309BD
Magnifying glass
Hover image to zoom
$30.72 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
50-3/8" Length

Description

–
0.75" x 50-3/8" Magnesium Anode Rod

Specs

–
Connection Size:

3/4"

End Type:

Hex

Material:

Magnesium

Length (Inches):

50-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

easy to replace

They worked great. my old ones where 17 years old and 3/4 of the rods were gone. must be good water?
e
ml wa. state
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Quality product. Timely service. Great price
Otsego
Fernandina Beach Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would gladly by from this company again.

They supply a good product at a fair price and their service is outstanding. The website is easy to navigate and easy to use. Thankful that I found it.
Mike
Cuba, Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

It fit in my water heater. Looks like there is an o-ring groove, but no o-ring. Unfortunately that seems to be standard for the RHEEM/RUUD water heaters. I spliced an o-ring and installed the anode, no leakage.
dclxvi
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again when it's time to reorder.

The anode arrived on time and in perfect shape. It installed in minutes. I did have to cut off about 8" in order to have room from the basement ceiling to the top of the water heater to get it to fit, and that in itself in not a issue with how it will work.
Dave
NE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy