Apply to be a TradeMaster!
Main product image of 0.750 x 22-3/8 Magnesium Anode Rod, SP11309BJ
Magnifying glass
Hover image to zoom

0.750 x 22-3/8 Magnesium Anode Rod, SP11309BJ

Brand:
Rheem
SKU:
SP11309BJ
Rating:
(0)
Q&A:
(0)
0.750 x 22-3/8 Magnesium Anode Rod, SP11309BJ
Magnifying glass
Hover image to zoom
$20.37 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
22-3/8" Length
Product Highlight: Connection Size
3/4" Connection

Description

–

This item is a 0.750 x 22-3/8 Magnesium Anode Rod manufactured by Rheem.


Features:

  • The anode rod prevents hot water tank corrosion
  • 3/4 in. NPT fitting
  • 22-3/8 in. length
  • Magnesium construction
  • 1-year limited warranty
  • OEM genuine factory authorized part

Specs

–
Material:

Magnesium

Length (Inches):

22-3/8"

End Type:

Hex

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy