Apply to be a TradeMaster!
Main product image of 3/4" x 10-3/8" x  Magnesium R-Tech Anode Rod, SP11309R
Magnifying glass
Hover image to zoom

3/4" x 10-3/8" x Magnesium R-Tech Anode Rod, SP11309R

Brand:
Rheem
SKU:
SP11309R
Rating:
(0)
Q&A:
(0)
3/4" x 10-3/8" x  Magnesium R-Tech Anode Rod, SP11309R
Magnifying glass
Hover image to zoom
$13.55 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-3/8" Length
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Diameter (Inches)
7/10" Diameter

Description

–
0.75" x 10.375" x Magnesium R-Tech Anode Rod

Specs

–
End Type:

Hex

Length (Inches):

10-3/8"

Connection Size:

3/4"

Material:

Magnesium

Diameter (Inches):

7/10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy