Apply to be a TradeMaster!
Main product image of .840 x 58-3/16" Magnesium Anode Rod, SP11524Z
Magnifying glass
Hover image to zoom

.840 x 58-3/16" Magnesium Anode Rod, SP11524Z

Brand:
Rheem
SKU:
SP11524Z
Rating:
(1)
Q&A:
(0)
.840 x 58-3/16" Magnesium Anode Rod, SP11524Z
Magnifying glass
Hover image to zoom
SP11524Z has been discontinued
Discontinued August 11, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
0.840 x 56-3/8" Magnesium Anode Rod, PT11525J
Brand:
Rheem
SKU:PT11525J
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
58-3/16" Length

Description

–
Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 58-3/16
  • Rod Diameter (in.): 0.840
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4
  • Resistored: No

Specs

–
Material:

Magnesium

Length (Inches):

58-3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

I have a big water heater and needed a big anode rod. Also wanted the thickest. Kept finding little skinny .75 x 40" , incl at the big box stores. Finally found this ample .84 x 58" at SH for nit much more than the inadequate ones. Hopefully I'll be about to find another one next time.
Me
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?