Shop Resideo Sale
Main product image of 1/2" x 3/8" Natural Gas Valve, SP11652B
Magnifying glass
Hover image to zoom

1/2" x 3/8" Natural Gas Valve, SP11652B

Brand:
Rheem
SKU:
SP11652B
Rating:
(0)
Q&A:
(0)
1/2" x 3/8" Natural Gas Valve, SP11652B
Magnifying glass
Hover image to zoom
$303.50 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8", 1/2" x 3/8"

Description

–
PowerVent Series, 1/2" inlet x 3/8" outlet

40/50/75 Gallon Residential and Commercial models
  • Manufacturer: Honeywell
  • Input Fitting Size NPT (in.): 1/2
  • Output Fitting Size NPT (in.): 3/8
  • Valve Body Length (in.): 5-1/8
  • Valve Body Width (in.): 2-3/4
  • Valve Body Height (in.): 4-7/8

Specs

–
Size:

1/2"

3/8"

1/2" x 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy