Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" LP Gas Valve, SP11652C
Magnifying glass
Hover image to zoom

1/2" x 3/8" LP Gas Valve, SP11652C

Brand:
Rheem
SKU:
SP11652C
Rating:
(2)
Q&A:
(0)
1/2" x 3/8" LP Gas Valve, SP11652C
Magnifying glass
Hover image to zoom
$421.13 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/2" x 3/8", 3/8"

Description

–
1/2" x 3/8" LP Gas Valve
  • Manufacturer: Honeywell
  • Input Fitting Size NPT (in.): 1/2
  • Output Fitting Size NPT (in.): 3/8
  • Valve Body Length (in.): 5-1/8
  • Valve Body Width (in.): 2-3/4
  • Valve Body Height (in.): 4-7/8

Specs

–
Size:

1/2"

1/2" x 3/8"

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Easy to install and got hot water heater going again
Randy
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match

This gas valve was an exact duplicate to replace the faulty valve on my water heater. Installation was easy and quick. My initial questions after looking at the website were answered quickly and accurately with a phone call. I can't imagine replacing this part again, but if I did, I would buy from you again.
Mac
La Valle, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy