Shop Resideo Sale
Main product image of Thermostat & High Limit, SP11798B
Magnifying glass
Hover image to zoom

Thermostat & High Limit, SP11798B

Brand:
Rheem
SKU:
SP11798B
Rating:
(1)
Q&A:
(0)
Thermostat & High Limit, SP11798B
Magnifying glass
Hover image to zoom
$467.75 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Thermostat & High Limit

  • Manufacturer: Honeywell
  • Manufacturer Series: L8100B
  • High Limit Setting (F): 192
  • High Limit Tolerance (F): +/- 7
  • High Limit Differential (F): 85
  • Thermostat Adjustment Range (F): 100 to 180
  • Thermostat Differential (F): 5
  • Capillary Tube Length (in.): 39-1/4
  • Insertion Depth - Lower Well (in.): 5
  • Insertion Depth - Upper Well (in.): 3
  • Insertion Well Thread Size NPT (in.): 3/4
  • Insertion Well Fitting Length (in.): 1-13/16
  • Pressure Rating (psi): 255

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Part was exactly the same as the old part I removed. Easy installation.
Jeff Jordan
Mankato mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy