Apply to be a TradeMaster!
Main product image of Thermostat & High Limit with Manual Reset, SP12015
Magnifying glass
Hover image to zoom

Thermostat & High Limit with Manual Reset, SP12015

Brand:
Rheem
SKU:
SP12015
Rating:
(0)
Q&A:
(0)
Thermostat & High Limit with Manual Reset, SP12015
Magnifying glass
Hover image to zoom
$446.55 each
In Stock
In Stock
Get 3 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Thermostat & High Limit with Manual Reset

  • Manufacturer: White-Rodgers
  • Manufacturer Series: 11B79
  • High Limit Setting (F): 195
  • High Limit Differential (F): Manual Reset
  • Thermostat Adjustment Range (F): 100 to 180
  • Thermostat Differential (F): 4
  • Capillary Tube Length (in.): 46
  • Insertion Depth - Lower Well (in.): 5
  • Insertion Depth - Upper Well (in.): 4-1/4
  • Insertion Well Thread Size NPT (in.): 3/4
  • Insertion Well Fitting Length (in.): 2-3/4 (lower) / 2-1/4 (upper)

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy