Apply to be a TradeMaster!
Main product image of Brass Drain Valve, SP12112L
Magnifying glass
Hover image to zoom
Brass Drain Valve, SP12112L
Magnifying glass
Hover image to zoom
$13.29 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Brass Drain Valve
  • Body Material: Brass
  • Shank Length (in.): 5/8
  • Tank Fitting Size - NPT (in.): 3/4
  • Garden Hose Fitting Size - NHR Nominal (in.): 3/4
  • Garden Hose Fitting Size - Actual (in.): 1-1/16
  • Handle Type: Screwdriver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy