Apply to be a TradeMaster!
Main product image of Round Poly Drain Valve w/ Concentric Handle (3" Length), SP12159B
Magnifying glass
Hover image to zoom

Round Poly Drain Valve w/ Concentric Handle (3" Length), SP12159B

Brand:
Rheem
SKU:
SP12159B
Rating:
(3)
Q&A:
(0)
Round Poly Drain Valve w/ Concentric Handle (3" Length), SP12159B
Magnifying glass
Hover image to zoom
SP12159B has been discontinued
Discontinued December 23, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Drain Valve (Plastic), SP23374G
Brand:
Rheem
SKU:SP23374G
(0)
Order by today, receive 10 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Polymer

Description

–
Round Poly Drain Valve w/ Concentric Handle

Body Material: Poly
Overall Length (in.): 3"
Tank Fitting Size - NPT (in.): 3/4"
Garden Hose Fitting Size Actual (in.): 1-1/16"
Garden Hose Fitting Size NHR Nominal (in.): 3/4"
Handle Type: Handgrip

Specs

–
Material:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Can't rate product but service was excellent

Will not be using the product until next spring or fall. It is a drain valve for a hot water heat in a summer cabin. The service of the people at Supply House was excellent.
Jack
Ankeny, IA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked

Valve leaked from the pipe nipple end just past the threads after first applying pressure. Valve was installed to 1-1/4 turns from finger tight, so I don't believe over torque was an issue - just a material defect in a cheap plastic valve.
drotim
CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit. Super fast service!

Perfect replacement part.
Big Al
Gulfport, mS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?