Apply to be a TradeMaster!
Main product image of Round Poly Drain Valve w/ Concentric Handle (4" Length), SP12159F
Magnifying glass
Hover image to zoom

Round Poly Drain Valve w/ Concentric Handle (4" Length), SP12159F

Brand:
Rheem
SKU:
SP12159F
Rating:
(3)
Q&A:
(0)
Round Poly Drain Valve w/ Concentric Handle (4" Length), SP12159F
Magnifying glass
Hover image to zoom
$7.94 each
In Stock
In Stock
Get 13 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polymer

Description

–
Round Poly Drain Valve w/ Concentric Handle

Body Material: Poly
Overall Length (in.): 4"
Tank Fitting Size - NPT (in.): 3/4"
Garden Hose Fitting Size Actual (in.): 1-1/16"
Garden Hose Fitting Size NHR Nominal (in.): 3/4"
Handle Type: Handgrip (Concentric)

Specs

–
Material:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product &Service

The perfect replacement valve. Good price and prompt shipping.
John
Doe
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

FIt great
rman
Pocatello, Id.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love SupplyHouse

OEM replacement. Use Teflon tape on threads
Jim
Naperville, Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy