Apply to be a TradeMaster!
Main product image of Brass Drain Valve, SP12231B
Magnifying glass
Hover image to zoom

Brass Drain Valve, SP12231B

Brand:
Rheem
SKU:
SP12231B
Rating:
(3)
Q&A:
(0)
Brass Drain Valve, SP12231B
Magnifying glass
Hover image to zoom
$34.61 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Brass Drain Valve
  • Body Material: Brass
  • Overall Length (in.): 3-3/4
  • Tank Fitting Size - NPT (in.): 3/4
  • Garden Hose Fitting Size - NHR Nominal (in.): 3/4
  • Garden Hose Fitting Size - Actual (in.): 1-1/16
  • Handle Type: Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product from SupplyHouse

It's much easier to drain your water heater because you can connect a water hose straight to the front of it instead of at an angle. It will also drain faster because it has a larger opening.
Jeff
Albany, Ga.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best replacement valve

I immediately install on the water heater. This is about the same size as the plastic one that came with the water heater. So, if you limited space, this would be a no brainer. Sasy to drain and flush out all the gunk from the water heater.
Dave
Chesapeake, VA
6 years ago
Was this review helpful to you?

Perfect replacement for OEM drain valve

You want to drain your water heater fast and completely.....this is the drain valve you need.
Jimh1008
Le Roy, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy