Apply to be a TradeMaster!
Main product image of Combination Gas Valve, SP12541B
Magnifying glass
Hover image to zoom

Combination Gas Valve, SP12541B

Brand:
Rheem
SKU:
SP12541B
Rating:
(2)
Q&A:
(1)
Combination Gas Valve, SP12541B
Magnifying glass
Hover image to zoom
$358.87 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Combination Gas Valve
  • Manufacturer: Honeywell
  • Input Fitting Size NPT (in.): 3/4
  • Output Fitting Size NPT (in.): 3/4
  • Valve Body Length (in.): 6-1/8
  • Valve Body Width (in.): 2-3/4
  • Valve Body Height (in.): 5-1/8
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this product again

excellent service
m branch
roswell, nm
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i wwill buy this product again

the part fit in the water heater Thank you
juancho
San Bernardino
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would this product be cross regerence witj the sp10886b serie

Asked by Jayson 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We would recommend part 720-051 as the replacement for the obsolete SP10886B gas valve. Note that the replacement has a lower water column rating and comes with plugs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy