Apply to be a TradeMaster!
Main product image of 1" 5000W Stainless Steel Resistored Screw-in Element MWD (240V), SP12878NH
Magnifying glass
Hover image to zoom

1" 5000W Stainless Steel Resistored Screw-in Element MWD (240V), SP12878NH

Brand:
Rheem
SKU:
SP12878NH
Rating:
(0)
Q&A:
(0)
1" 5000W Stainless Steel Resistored Screw-in Element MWD (240V), SP12878NH
Magnifying glass
Hover image to zoom
$48.99 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5000 Watts
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
240v

Description

–

1" 5000W Stainless Steel Resistored Screw-in Element MWD (240V)


Features:

  • 1 inch screw-in hot water heating element
  • 240V/5000W Stainless Steel Resistored MWD
  • Includes gasket
  • Provides uniform heat distribution for a long-lasting performance
  • Made of durable stainless steel
  • UL and CSA listed for safety

Specs

–
Product Type:

Element

Wattage:

5000

Material:

Stainless Steel

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy