Apply to be a TradeMaster!
Main product image of 30" Water Heater Drain Pan (Aluminum), SP13325
Magnifying glass
Hover image to zoom

30" Water Heater Drain Pan (Aluminum), SP13325

Brand:
Rheem
SKU:
SP13325
Rating:
(0)
Q&A:
(0)
30" Water Heater Drain Pan (Aluminum), SP13325
Magnifying glass
Hover image to zoom
$249.38 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
30"

Description

–

30" Water Heater Drain Pan (Aluminum)


  • Material: Aluminum
  • Shape: Round
  • Diameter - Bottom (in.): 30
  • Diameter - Top (in.): 32
  • Height (in.): 2-1/8
  • Drain Hole Size (in.): 1
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 5

Specs

–
Material:

Aluminum

Size:

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy