Shop Resideo Sale
Main product image of 1-1/2" 4500W Stainless Steel Non-Resistored Screw-in Element LWD (277V), SP13409GM
Magnifying glass
Hover image to zoom

1-1/2" 4500W Stainless Steel Non-Resistored Screw-in Element LWD (277V), SP13409GM

Brand:
Rheem
SKU:
SP13409GM
Rating:
(0)
Q&A:
(0)
1-1/2" 4500W Stainless Steel Non-Resistored Screw-in Element LWD (277V), SP13409GM
Magnifying glass
Hover image to zoom
$230.02 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
277v
Product Highlight: Material
Stainless Steel

Description

–
1-1/2" 4500W Stainless Steel Non-Resistored Screw-in Element LWD (277V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 277
  • Wattage at 277V (W): 4500
  • Watt Density at 277V (W/sq. in.): 67
  • Cold Resistance (ohms): 17.05
  • Outer Sheath Material: Titanium
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 20.00
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8

Specs

–
Product Type:

Element

Wattage:

4500

Voltage:

277v

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy