Shop Resideo Sale
Main product image of 18" Natural Gas Pilot Assembly, SP13422
Magnifying glass
Hover image to zoom

18" Natural Gas Pilot Assembly, SP13422

Brand:
Rheem
SKU:
SP13422
Rating:
(1)
Q&A:
(0)
18" Natural Gas Pilot Assembly, SP13422
Magnifying glass
Hover image to zoom
$188.86 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Size
18"

Description

–
18" Natural Gas Pilot Assembly Includes:
  • 1 each - AP12085-SP20065: Instructions/Backerboard
  • 1 each - AP12631-4: Burner Access Door Gasket
  • 4 each - AP12777-3: Tinnerman Clip
  • 4 each - AP12862: Screw - 8-3/4" Sheet Metal
  • 1 each - AP13422-3: Pilot Assembly - PV 18"
  • Also known as the 'PowerVent with the Guardian System'
  • Specs

    –
    Type:

    Assembly

    Fuel Type:

    Natural Gas

    Size:

    18"

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great place to shop

    Product was just what I needed. Plumber had me order wrong part but I found the right part and ordered it from the supply house was able to return the other part with no issue. Highly recommend the supply house!!
    Not a plumber Scott
    Pittsburgh
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy