Apply to be a TradeMaster!
Main product image of 3/4" Diameter x 32.5" Long Dip Tube (Helix), SP13763H
Magnifying glass
Hover image to zoom

3/4" Diameter x 32.5" Long Dip Tube (Helix), SP13763H

Brand:
Rheem
SKU:
SP13763H
Rating:
(1)
Q&A:
(0)
3/4" Diameter x 32.5" Long Dip Tube (Helix), SP13763H
Magnifying glass
Hover image to zoom
$12.33 each
Backorder
Backorder
Get it Thu, Nov 12 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
32-1/2" Length
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
3/4" Diameter x 32.5" Long Dip Tube (Helix)

Specs

–
Length (Inches):

32-1/2"

Diameter (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fantastic help on locating part number

I had my model and serial number of my water heater and thru chat they told me the correct part to order.
GH
WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy