Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
+2
Hover image to zoom
+2
Home
Plumbing Supplies
Water Heater Parts
Rheem Water Heater Parts
Miscellaneous
Controller Assembly
Brand:
Rheem
SKU:
SP18553A
Rating:
(2)
Q&A:
(0)
Hover image to zoom
+2
SP18553A has been discontinued
Discontinued December 16, 2022
This product was discontinued by the manufacturer.
This item replaces:
AM43969
Suggested Alternative:
Display Control Adapter Kit
Brand:
Rheem
SKU:
SP21236
(0)
Backorder
Get it
Fri, Jul 10 - Fri, Aug 7
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Specs
–
Product Type:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Exactly the right part
Installed it Works perfect Thank you
Carlosflowtech
Florida
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Control Board Assembly
New control board assembly work perfectly. Lesson learned, add a power surge protector on any electrical devices. Sales Rep was awesome, quick and easy transaction. Thanks
Len
MA
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video