Apply to be a TradeMaster!
Main product image of 15" Gas Water Heater Connection Kit, SP20010
Magnifying glass
Hover image to zoom

15" Gas Water Heater Connection Kit, SP20010

Brand:
Rheem
SKU:
SP20010
Rating:
(0)
Q&A:
(0)
15" Gas Water Heater Connection Kit, SP20010
Magnifying glass
Hover image to zoom
$119.08 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length

Description

–
15" Gas Water Heater Connection Kit

Includes:
  • AP10350 (1) - Gas Connector - 1/2 in. Male NPT x 1/2 in. Female NPT x 18 in. long
  • AP10351 (2) - Flexible Water Connector - Copper - 3/4 in. Female NPT x 3/4 in. Female NPT x 12 in. long
  • AP10357 (1) - Thread Sealing Tape (Teflon) - White - 1/2 in. x 60 in.
  • AP10358 (1) - Thread Sealing Tape (Teflon) - Yellow/Gas - 1/2 in. x 260 in.
  • AP10374 (2) - Compression Fitting Connector (3/4 in. NPT x 3/4 in. tube)
  • AP8397G-8 (2) - Nipple - Plastic Lined (3/4 in. NPT x 2-1/4 in. long)



Note: Image may not represent actual product

Specs

–
Length (Inches):

15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy