Apply to be a TradeMaster!
Main product image of 24" Water Heater Thermocouple Kit, SP20064
Magnifying glass
Hover image to zoom
24" Water Heater Thermocouple Kit, SP20064
Magnifying glass
Hover image to zoom
$47.57 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
24" Water Heater Thermocouple Kit Includes:
  • 1 each - AP12085C: Instructions/Backerboard
  • 1 each - AP12631B: Gasket - Burner Access Door
  • 4 each - AP12777-3: Tinnerman Clip
  • 4 each - AP12862: Torx Head Screw - #8 x 3/4 in. long
  • 1 each - AP13277: Instruction Sheet
  • 1 each - AP14427: Torx Head Screw Driver - HDT20
  • 1 each - AP6379R-10: Thermocouple - 24"

  • Specs

    –
    Product Type:

    Kit

    Length (Inches):

    24"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Whole handful of perfect!

    This kit provides you with everything you need to swap out the old and the new. Had my waterheater back to new in 15 minutes. The kit is WELL worth the price. Saving me hundreds on service call and parts. I love Supplyhouse.com these guys are the best. Super professional. Great product selection. I'm a new customer (this past 6 months) and I have no reason to believe I'll ever leave. They have it all and the professional knowledge to back up solving any problem. Thank you guys for all your help.
    JC
    Texas
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Good day. Can you please tell me if the thermocouple in the kit is left handed thread or are these right handed? Thanks, Mark

    Asked by Pags 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    we do not have that info, its a Rheem OEM part

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy