Apply to be a TradeMaster!
Main product image of 3800W Titanium Element (240V), SP210197
Magnifying glass
Hover image to zoom

3800W Titanium Element (240V), SP210197

Brand:
Rheem
SKU:
SP210197
Rating:
(0)
Q&A:
(0)
3800W Titanium Element (240V), SP210197
Magnifying glass
Hover image to zoom
$138.80 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3800 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Titanium

Description

–
3800W Titanium Element (240V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 240
  • Wattage at 240V (W): 3800
  • Watt Density at 240V (W/sq. in. ): 80
  • Cold Resistance (ohms): 15.40
  • Outer Sheath Material: Titanium
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 14.00
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8

Specs

–
Type:

Element

Wattage:

3800

Voltage:

240v

Material:

Titanium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy