Apply to be a TradeMaster!
Main product image of 2000W CO UF Element, SP213540
Magnifying glass
Hover image to zoom

2000W CO UF Element, SP213540

Brand:
Rheem
SKU:
SP213540
Rating:
(1)
Q&A:
(0)
2000W CO UF Element, SP213540
Magnifying glass
Hover image to zoom
$174.30 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000 Watts

Description

–
2000W CO UF Element

Specs

–
Type:

Element

Wattage:

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
100% would recommend this product
2
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, I have no choice....unique to the Rheem Marathon MR1512

They last 2.5 years and then they fail....In a recirculation whole house hot water system (Auxilary Hotwater)
Pete
Lubbock, TX
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy