Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" Natural Gas Valve (Millivolt), SP5870E
Magnifying glass
Hover image to zoom

1/2" x 3/4" Natural Gas Valve (Millivolt), SP5870E

Brand:
Rheem
SKU:
SP5870E
Rating:
(1)
Q&A:
(0)
1/2" x 3/4" Natural Gas Valve (Millivolt), SP5870E
Magnifying glass
Hover image to zoom
SP5870E has been discontinued
Discontinued June 23, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" X 3/4" Slow Opening Millivolt Gas Valve (240,000 BTU)
SKU:700-507
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1/2" x 3/4", 1/2", 3/4"

Description

1/2" x 3/4" Natural Gas Valve (Millivolt)
  • Manufacturer: Robertshaw
  • Fuel Type: Natural Gas
  • Input Fitting Size NPT (in.): 1/2
  • Output Fitting Size NPT (in.): 3/4
  • Valve Body Length (in.): 3-13/16
  • Valve Body Width (in.): 3-1/32
  • Valve Body Height (in.): 4-9/64
  • LP Conversion Kit Included: No

Specs

Size:

1/2" x 3/4"

1/2"

3/4"

Type:

Natural Gas (NG)

Millivolt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact Rheem/Robert Shaw gas valve needed

The Usual good Price and Quick Delivery from Supply House. I was not going to try to save a few bucks by buying a Universal gas valve. This exact Gas Valve allowed for Quick and Sure replacement of the Wiring and Pipes. It solved the Problem of Failure to keep the Pilot lit.... I had replaced the Thermopile to eliminate the Cheapest repair. New Anode Rods and now the New Thermopile and Gas Valve.... this 25 year old 97 gallon Rheem water heater is still cooking.
Walt
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?