Apply to be a TradeMaster!
Main product image of 3/4" Natural Gas Valve, SP5870F
Magnifying glass
Hover image to zoom

3/4" Natural Gas Valve, SP5870F

Brand:
Rheem
SKU:
SP5870F
Rating:
(0)
Q&A:
(0)
3/4" Natural Gas Valve, SP5870F
Magnifying glass
Hover image to zoom
$256.45 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Size
3/4"

Description

–
3/4" Natural Gas Valve Specifications:
  • Input Fitting Size NPT (in.): 3/4
  • Output Fitting Size NPT (in.): 3/4
  • Valve Body Length (in.): 3-13/16
  • Valve Body Width (in.): 3-1/32
  • Valve Body Height: (in.): 4-9/64
  • LP Conversion Kit Included: No
  • Specs

    –
    Size:

    3/4"

    Fuel Type:

    Natural Gas

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy