Apply to be a TradeMaster!
Main product image of Brass Drain Valve with Handgrip Handle (2-1/4" Shank), SP6070G
Magnifying glass
Hover image to zoom

Brass Drain Valve with Handgrip Handle (2-1/4" Shank), SP6070G

Brand:
Rheem
SKU:
SP6070G
Rating:
(0)
Q&A:
(0)
Brass Drain Valve with Handgrip Handle (2-1/4" Shank), SP6070G
Magnifying glass
Hover image to zoom
$44.59 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Brass Drain Valve with Handgrip Handle (2-1/4" Shank)

Body Material: Brass
Shank Length (in.): 2-1/4"
Tank Fitting Size - NPT (in.): 3/4"
Garden Hose Fitting Size Actual (in.): 1-1/16"
Garden Hose Fitting Size NHR Nominal (in.): 3/4"
Handle Type: Handgrip

Specs

–
Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy