Apply to be a TradeMaster!
Main product image of 19" Thermocouple, SP6379M
Magnifying glass
Hover image to zoom
19" Thermocouple, SP6379M
Magnifying glass
Hover image to zoom
$18.86 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
19" Length

Description

–
OEM Thermocouples - Pre-FVIR Models

19" Thermocouple

Specs

–
Length (Inches):

19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Saving for a rainy day

I've got it taped to the side of the water heater, the same as the spare flame sensor is taped to my furnace. When a part fails every few years, it's always going to be at the worst time. So I took a proactive approach and got an extra one. More great service and fast shipping from Supply House.
JJ48
Milwaukee, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermocouple

Worked perfect
Joebob
Tennessee
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

19 " Thermocouple by Rheem

Thermocouple worked fine and was easy to install with no problems.
Wayne
Huntington, WV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy