Apply to be a TradeMaster!
Main product image of 1" x 1" High Capacity Natural Gas Valve, SP8099N
Magnifying glass
Hover image to zoom

1" x 1" High Capacity Natural Gas Valve, SP8099N

Brand:
Rheem
SKU:
SP8099N
Rating:
(0)
Q&A:
(0)
1" x 1" High Capacity Natural Gas Valve, SP8099N
Magnifying glass
Hover image to zoom
$592.39 each
In Stock
In Stock
Get 25 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Voltage
24V

Description

–
1" x 1" High Capacity Natural Gas Valve Specifications:
  • High Capacity
  • Max 1/2 Psi
  • 0.7 Amp
  • 60 Hertz
  • Manufacturer: Robertshaw
  • Input Fitting Size NPT (in.): 1
  • Output Fitting Size NPT (in.): 1
  • Valve Body Length (in.): 5-3/8
  • Valve Body Width (in.): 4-1/4
  • Valve Body Height (in.): 4-9/16

Specs

–
Inlet Size:

1"

Outlet Size:

1"

Fuel Type:

Natural Gas

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy