Shop Resideo Sale
Main product image of Fuse - 30A Time Delay, SP8264M
Magnifying glass
Hover image to zoom

Fuse - 30A Time Delay, SP8264M

Brand:
Rheem
SKU:
SP8264M
Rating:
(0)
Q&A:
(0)
Fuse - 30A Time Delay, SP8264M
Magnifying glass
Hover image to zoom
$15.85 each
In Stock
In Stock
Get 270 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Fuse - 30A Time Delay

Features:
  • Fuse Mounting: Cartridge
  • Sub-Type: Class G (Time-Delay)
  • Maximum Voltage Rating (VAC): 480
  • Current Rating (A): 30
  • Overall Length (in.): 1-5/8
  • Diameter (in.): 13/32
  • Bussman Cross Reference: SC30
  • Littelfuse Cross Reference: SLC30

Specs

–
Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy