Shop Resideo Sale
Main product image of Electric Thermostat, SP8293
Magnifying glass
Hover image to zoom

Electric Thermostat, SP8293

Brand:
Rheem
SKU:
SP8293
Rating:
(1)
Q&A:
(0)
Electric Thermostat, SP8293
Magnifying glass
Hover image to zoom
$26.86 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2-Pole High Limit - Normally Open & Normally Closed Thermostat Contacts (TOD)

This design is the most popular Upper Thermostat in residential electric water heaters. These heaters often have a "Non-Simultaneous" design, which means only one element is on at any given time.
  • Manufacturer: TOD
  • Manufacturer Series: 59T/66T
  • High Limit Control: Manual Reset
  • High Limit Setting (F): 190
  • High Limit Tolerance (F): +/- 5
  • High Limit Contact Configuration: DPST
  • Thermostat Adjustment Range (F): 110 to 170
  • Thermostat Tolerance (F): +/- 5
  • Thermostat Differential (F): 17 to 27
  • Thermostat Contact Configuration: SPDT

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Good excellent I would buy this product again
Old Man
Aiken, S.C.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy