Shop Resideo Sale
Main product image of Electric Thermostat, SP8294
Magnifying glass
Hover image to zoom

Electric Thermostat, SP8294

Brand:
Rheem
SKU:
SP8294
Rating:
(3)
Q&A:
(0)
Electric Thermostat, SP8294
Magnifying glass
Hover image to zoom
$33.32 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2-Pole High Limit - Normally Closed Thermostat Contacts (TOD)

This design is the most popular Upper Thermostat in residential electric water heaters. These heaters often have a "Non-Simultaneous" design, which means only one element is on at any given time.
  • Manufacturer: TOD
  • Manufacturer Series: 59T/66T
  • High Limit Control: Manual Reset
  • High Limit Setting (F): 190
  • High Limit Tolerance (F): +/- 5
  • High Limit Contact Configuration: DPST
  • Thermostat Adjustment Range (F): 110 to 170
  • Thermostat Tolerance (F): +/- 5
  • Thermostat Differential (F): 5 to 15
  • Thermostat Contact Configuration: SPST

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

No plastic cover

It really should come with a plastic cover. The existing might break on removal or it may not fit.
Solar
Massachusetts
10 months ago
Was this review helpful to you?

Perfect match

The product matched perfect, and easy to install.
Owner
Ft Myers Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

The Right Part at a good price
Dragoni
WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy