Shop Resideo Sale
Main product image of 0.840 x 54" Magnesium R-Tech Anode Rod, SP8371B
Magnifying glass
Hover image to zoom

0.840 x 54" Magnesium R-Tech Anode Rod, SP8371B

Brand:
Rheem
SKU:
SP8371B
Rating:
(10)
Q&A:
(0)
0.840 x 54" Magnesium R-Tech Anode Rod, SP8371B
Magnifying glass
Hover image to zoom
$102.55 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
54" Length

Description

–
0.840x 54" Magnesium R-Tech Anode Rod
  • Special Anode Rod for applications where access to the top of tank is restricted (such as when the water heater is installed underneath a staircase or in a crawlspace). Flexible rod links allow the rod to be fed into the tank opening in these low clearance installations.
  • Links can be removed for shorter tanks
  • Patented R-Tech resistored design for longer tank life
Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 54
  • Rod Diameter (in.): 0.840
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4
  • Resistored: Yes

Specs

–
End Type:

Hex

Connection Size:

3/4"

Material:

Magnesium

Length (Inches):

54"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Lightening Fast Delivery!

Order showed up the next day as promised. Very quick service! Bought this as a replacement rod for my Rheem hot water tank. Be advised, you will probably need an impact wrench to get the original anode rod out. I will be ordering these again in the future. Plumbers seem to overcharge for changing out the rod. SupplyHouse's price coupled with speedy delivery made for a great purchase.
VS

Most Liked Negative Review

Not easy to find these-happy Supply House stocks them

Great customer service, incredibly fast shipping, what's not to like...thank you!
Showing 1-10 of 10 reviews

Not easy to find these-happy Supply House stocks them

Great customer service, incredibly fast shipping, what's not to like...thank you!
Jim
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, great support

Product worked well. During the installation, I needed to verify where to cut the link for the size adjustment. I called the Support team, they answered the call promptly and were able to provide quick feedback. The cut was easy and the install went well.
Bobby
IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick ship and quality products

Supply house always has what I want at the right price point and quick ship.
EzTravler
Valparaiso
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Easy to use. Although still pricy, it was the best priceI could fined. Very fast shipping. Well packaged. Thanks!
heninaa
Aberdeen, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

So easy to install and fast shipping
Lane90
Berkley mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode rod

Arrived quickly. Fit and was easy to install. Removing the old one... not as easy.
Mike
Las Vegas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great
fred
Ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again in a few years if needed

Fit is right on the money ,no problems
service tech retired
s.c.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lightening Fast Delivery!

Order showed up the next day as promised. Very quick service! Bought this as a replacement rod for my Rheem hot water tank. Be advised, you will probably need an impact wrench to get the original anode rod out. I will be ordering these again in the future. Plumbers seem to overcharge for changing out the rod. SupplyHouse's price coupled with speedy delivery made for a great purchase.
Marc
Glenview, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse Really Delivers!

Ordered on Tuesday and had on Wednesday! Was looking for a 54" anode rod and Supplyhouse.com was the only company that could get it to me this quickly. Never even knew what an anode rod was until a plumber told me how to preserve my water tank. Glad I found this site since I can do the job myself.
Marc
Chicago, Illinois
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy