Apply to be a TradeMaster!
Main product image of 6-5/8" T&P Relief Valve w/ 2-5/8" Sensor (500,000 BTU/HR), SP9012B
Magnifying glass
Hover image to zoom

6-5/8" T&P Relief Valve w/ 2-5/8" Sensor (500,000 BTU/HR), SP9012B

Brand:
Rheem
SKU:
SP9012B
Rating:
(1)
Q&A:
(0)
6-5/8" T&P Relief Valve w/ 2-5/8" Sensor (500,000 BTU/HR), SP9012B
Magnifying glass
Hover image to zoom
$285.95 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Overall Length (in.) : 9-1/4"
  • Body Length (in.) : 6-5/8"
  • Sensor Length (in.): 2-5/8"
  • Inlet Thread Size - NPT (in.) : 1"
  • Outlet Thread Size - NPT (in.): 1"
  • CSA Capacity (BTU/HR): 500,000
  • Maximum Pressure Setting (psi): 150
  • Maximum Temperature Setting (F) : 210

Specs

–
Product Type:

Relief Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would purchase products from this company again

This product was exactly what we needed to fix our hot water problem.
Joe
Dayton, Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy